Motion
35-3 RIVETED 100FT REEL

TSUBAKI (UST)
35-3 RIVETED 100FT REEL

Roller Chain - Standard Series, 35 / 3/8 in, Riveted, 3 Strand, Carbon Steel Material, 100 ft Length
Mi Item #06657016
MFR #35-3 RIVETED 100FT REEL
Price$57.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35-3 RIVETED 100FT REEL

Roller Chain - Standard Series, 35 / 3/8 in, Riveted, 3 Strand, Carbon Steel Material, 100 ft Length
Mi Item #06657016
MFR #35-3 RIVETED 100FT REEL

Mfr description
35-3 RIVETED 100FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.61/ft

Specifications

Dimensions

  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.354 in
  • Link Plate Thickness
    0.050 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.141 in
  • Pitch
    3/8 in
  • Plate Height
    0.354 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.188 in
  • Weight
    0.68 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    35-3
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039172730
  • Working Load Capacity
    1210 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)