Motion
35ASA1RL
Roller Link - 35 / 3/8 in Chain & Pitch, Stainless Steel Material
Mi Item #06657017
MFR #35ASA1RL
Price$28.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 35 / 3/8 in Chain & Pitch, Stainless Steel Material
Mi Item #06657017
MFR #35ASA1RL

Mfr description
35AS A-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.31/each

Specifications

Dimensions

  • Chain Size & Pitch
    35 / 3/8 in
  • Hole Diameter
    0.102 in
  • Inside Width
    0.188 in
  • Pitch
    3/8 in
  • Plate Height
    0.6770 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.188 in
  • Weight
    0.01 lbs

Details

  • Attachment Link Number
    SA-1
  • Attachment Link Type
    Bent - One Side
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    35ASA1RL
  • Material
    Stainless Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    A-1
  • Standards Met
    ASME B29
  • Type
    Attachment Chain
  • UPC_NO
    097039200129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)