Motion
35ASD3CL
Connecting Link - 35 / 3/8 in Pitch
Mi Item #06657019
MFR #35ASD3CL
Price$36.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 35 / 3/8 in Pitch
Mi Item #06657019
MFR #35ASD3CL

Mfr description
35AS D-3 S.C. CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.54/each

Specifications

Dimensions

  • Chain Size & Pitch
    35 / 3/8 in
  • Pin Diameter
    0.141 in
  • Weight
    0.01 lbs

Details

  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    35 / 3/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    D-3
  • Standards Met
    ASME B29
  • UPC_NO
    097039200549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)