Motion
35ASK1CL
35ASK1CL
Mi Item #06657020
MFR #35ASK1CL
Price$27.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35ASK1CL
Mi Item #06657020
MFR #35ASK1CL

Mfr description
35AS K-1 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.25/each

Specifications

Dimensions

  • Hole Diameter
    0.102 in
  • Pin Diameter
    0.141 in
  • Weight
    0.01 lb

Details

  • Attachment Link Type
    Bent - Two Sides
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Stainless Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    K-1
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)