Motion
40-5 RIVETED 10FT LG

TSUBAKI (UST)
40-5 RIVETED 10FT LG

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 5 Strand, Carbon Steel Material, 10 ft Length
Mi Item #06657053
MFR #40-5 RIVETED 10FT LG
Price$220.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-5 RIVETED 10FT LG

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 5 Strand, Carbon Steel Material, 10 ft Length
Mi Item #06657053
MFR #40-5 RIVETED 10FT LG

Mfr description
40-5 RIVETED 10FT LG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.76/ft

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    3.0240 in, 76.81 mm
  • Pitch
    1/2 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    1.97 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    40-5RB
  • Material
    Carbon Steel
  • Number Of Links
    240
  • Number Of Strands
    5
  • Number Of Strands Across
    5
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    3150 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)