Motion
40H17
Bushing Bore Roller Chain Sprocket - Split Taper, 40 / 1/2 in, 17 Teeth, H Bushing
MI ITEM #06657063
MFR #40H17
List Price$65.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 40 / 1/2 in, 17 Teeth, H Bushing
MI ITEM #06657063
MFR #40H17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.40/each for your price

Overview

Mfr description
40H17 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    H
  • Number Of Teeth
    17
  • Number Of Strands Across
    1
  • UPC_NO
    097039125941
  • Weight
    0.90 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text