Motion
40 D-LAMBDA RIV 100 FT

TSUBAKI (UST)
40 D-LAMBDA RIV 100 FT

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 1 Strand, Lambda Material, 100 ft Length
Mi Item #06657070
MFR #40 D-LAMBDA RIV 100 FT
Price$75.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 D-LAMBDA RIV 100 FT

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 1 Strand, Lambda Material, 100 ft Length
Mi Item #06657070
MFR #40 D-LAMBDA RIV 100 FT

Mfr description
40 D-LAMBDA RIV 100 FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.45/ft

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.297 in
  • Link Plate Height
    0.472 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.156 in
  • Pitch
    1/2 in
  • Plate Height
    0.472 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.297 in
  • Weight
    0.45 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    40LAMR100
  • Material
    Lambda
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039219688
  • Working Load Capacity
    816 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)