Motion
40LAMR200

TSUBAKI (UST)
40LAMR200

40LAMR200
MI ITEM #06657071
MFR #40LAMR200
List Price$86.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40LAMR200

40LAMR200
MI ITEM #06657071
MFR #40LAMR200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.48/ft for your price

Overview

Mfr description
40 D-LAMBDA RIV 200 FT REEL

Specifications

  • Series
    Lube Free
  • Chain Size & Pitch
    40 / 1/2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    200 ft
  • Inside Width
    0.297 in
  • Link Plate Height
    0.472 in
  • Pin Diameter
    0.156 in
  • Plate Height
    0.472 in
  • Roller Diameter
    0.312 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    816 lb
  • Chain Number & Pitch
    40 / 1/2 in
  • Roller Width
    0.297 in
  • Weight
    0.45 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text