Motion
40P44
Bushing Bore Roller Chain Sprocket - Split Taper, 40 / 1/2 in, 44 Teeth, P Bushing
MI ITEM #06657089
MFR #40P44
List Price$161.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 40 / 1/2 in, 44 Teeth, P Bushing
MI ITEM #06657089
MFR #40P44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.88/each for your price

Overview

Mfr description
40P44 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    P
  • Number Of Teeth
    44
  • Number Of Strands Across
    1
  • UPC_NO
    097039815675
  • Weight
    4.60 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text