Motion
50P16
Bushing Bore Roller Chain Sprocket - Split Taper, 50 / 5/8 in, 16 Teeth, P Bushing
Mi Item #06657153
MFR #50P16
Price$72.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 50 / 5/8 in, 16 Teeth, P Bushing
Mi Item #06657153
MFR #50P16

Mfr description
50P16 SPLIT TAPER HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.78/each

Specifications

Dimensions

  • Bushing Size
    P
  • Weight
    1.40 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039964939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)