Motion
60-2 RIV (TW) 50 FT REEL

TSUBAKI (UST)
60-2 RIV (TW) 50 FT REEL

Roller Chain - 60 Series, 60 / 3/4 in, 2 Strand
Mi Item #06657178
MFR #60-2 RIV (TW) 50 FT REEL
Price$58.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60-2 RIV (TW) 50 FT REEL

Roller Chain - 60 Series, 60 / 3/4 in, 2 Strand
Mi Item #06657178
MFR #60-2 RIV (TW) 50 FT REEL

Mfr description
60-2 RIV W 50 FT REEL (TAIWAN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.66/ft

Specifications

Dimensions

  • Inside Width
    0.5000 in, 12.69 mm
  • Pin Diameter
    0.2340 in, 5.94 mm
  • Pitch
    3/4 in
  • Plate Height
    0.7130 in
  • Roller Width
    0.5000 in, 12.70 mm

Details

  • Chain Number
    60-2
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Manufacturer Catalog Number
    60-2TWR50
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    60
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)