Motion
60-6 COTTER 10 FT LG

TSUBAKI (UST)
60-6 COTTER 10 FT LG

Roller Chain - Standard Series, 60 / 3/4 in, Cottered, 6 Strand, Carbon Steel Material, 10 ft Length
Mi Item #06657186
MFR #60-6 COTTER 10 FT LG
Price$474.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60-6 COTTER 10 FT LG

Roller Chain - Standard Series, 60 / 3/4 in, Cottered, 6 Strand, Carbon Steel Material, 10 ft Length
Mi Item #06657186
MFR #60-6 COTTER 10 FT LG

Mfr description
60-6 COTTER 10 FT LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$474.36/ft

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    5.6690 in, 143.99 mm
  • Pitch
    3/4 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    6.33 lb

Details

  • Chain Construction
    Cottered
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    60-6CB
  • Material
    Carbon Steel
  • Number Of Strands
    6
  • Number Of Strands Across
    6
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    9130 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)