Motion
60SA1Conn Link

TSUBAKI (UST)
60SA1Conn Link

Attachment Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #06657231
MFR #60SA1Conn Link
Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60SA1Conn Link

Attachment Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #06657231
MFR #60SA1Conn Link

Mfr description
60 SA-1 S.C. CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.70/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Hole Diameter
    0.205 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.7130 in, 18.10 mm
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Pin Diameter
    0.234 in
  • Pin Length
    1.0870 in, 27.60 mm
  • Pitch
    3/4 in
  • Plate Height
    0.4720 in
  • Roller Center To Attachment End
    1.0570 in
  • Roller Center To Hole Center
    0.7200 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.08 lb
  • Weight per Foot
    0.015 lbs, 0.022 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    SA-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Spring Clip
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Single Pitch Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    SA-1
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039192103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)