Motion
80-6DFRB
80-6DFRB
MI ITEM #06657256
MFR #80-6DFRB
List Price$747.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80-6DFRB
MI ITEM #06657256
MFR #80-6DFRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$747.12/ft for your price

Overview

Mfr description
80-6RIV DRIVE FIT 10'LG

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    6
  • Chain Construction
    Riveted
  • Series
    Standard
  • Standards Met
    ASME B29
  • Weight
    10.43 lb
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    6
  • Overall Length
    10 ft
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought