Motion
80HT COTTERED 10FT LG.

TSUBAKI (UST)
80HT COTTERED 10FT LG.

Roller Chain - Heavy Duty Series, 80 / 1 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #06657269
MFR #80HT COTTERED 10FT LG.
Price$105.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80HT COTTERED 10FT LG.

Roller Chain - Heavy Duty Series, 80 / 1 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #06657269
MFR #80HT COTTERED 10FT LG.

Mfr description
80HT COTTERED 10FT LG. INCL SLIP FIT C/L
  • HT Series chains have a greater ultimate tensile strength (plus 15-30%) than ASME/ANSI standard roller chains by using thru hardened pins and link plates of the next larger chain size.
  • The HT Series also provides greater shock load resistance.
  • The dimensions of the chains are identical to those of the ASME/ANSI Heavy Series standard roller chains.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.07/ft

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Pin Length
    0.8230 in, 20.89 mm
  • Pitch
    1 in
  • Plate Height
    0.949 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    2.15 lb

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    80HTCB
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    3630 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)