Motion
80Q29
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 29 Teeth
MI ITEM #06657285
MFR #80Q29
Price$293.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 29 Teeth
MI ITEM #06657285
MFR #80Q29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$293.80/each

Specifications

Dimensions

  • Weight
    14.30 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    29
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039784667

Overview

Mfr description
80Q29 SPLIT TAPER HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought