Motion
A2040TWRB

TSUBAKI (UST)
A2040TWRB

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 10 ft Length
Mi Item #06657302
MFR #A2040TWRB
Price$9.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2040TWRB

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 10 ft Length
Mi Item #06657302
MFR #A2040TWRB

Mfr description
A2040 RIV W 10FT LG (TAIWAN)
  • An economical choice in drive applications where the speed is low, the load moderate, or the center distance relatively long.
  • U.S. Tsubaki Double Pitch Drive Chains are also available in stainless steel, nickel-plated, and NEPTUNE.
  • Spring clip type connecting links will be provided.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.29/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.30 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2040 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • Standards Met
    ASME B29
  • UPC_NO
    097039214140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)