Motion
C2042DRL
C2042DRL
MI ITEM #06657331
MFR #C2042DRL
List Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C2042DRL
MI ITEM #06657331
MFR #C2042DRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.93/each for your price

Overview

Mfr description
C2042-D DELRIN ROLLERLK

Specifications

  • Number Of Strands Across
    4
  • Link Plate Thickness
    0.050 in
  • Series
    60
  • Standards Met
    ASME B29
  • Weight
    0.23 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    4
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text