Motion
C2042NP RIVETED 10FT LG

TSUBAKI (UST)
C2042NP RIVETED 10FT LG

Roller Chain - Double Pitch Series, 2042 / 1 in, Riveted, 1 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #06657333
MFR #C2042NP RIVETED 10FT LG
Price$55.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2042NP RIVETED 10FT LG

Roller Chain - Double Pitch Series, 2042 / 1 in, Riveted, 1 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #06657333
MFR #C2042NP RIVETED 10FT LG

Mfr description
C2042NP RIVETED 10FT LG OVERSIZE ROLLER
  • Nickel-Plated chains provide acceptable performance where equipment must operate in mildly corrosive environments.
  • Double Pitch Chain
  • Standard Roller Type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.45/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2042 / 1 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.3800 in, 9.65 mm
  • Pitch
    1 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.312 in
  • Weight
    0.60 lb

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    2042 / 1 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Over Size Roller Type
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    C2042NPRB
  • Material
    Nickel Plated Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • Type
    Double Pitch Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)