Motion
C2060HASK2RL

TSUBAKI (UST)
C2060HASK2RL

Roller Link - 2060 / 1-1/2 in Chain & Pitch, Riveted, Carbon Steel Material, Oiled Finish
Mi Item #06657349
MFR #C2060HASK2RL
Price$73.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HASK2RL

Roller Link - 2060 / 1-1/2 in Chain & Pitch, Riveted, Carbon Steel Material, Oiled Finish
Mi Item #06657349
MFR #C2060HASK2RL

Mfr description
C2060HAS K-2 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.20/each

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Hole Diameter
    0.205 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.6770 in, 17.19 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Pin Center To Attachment End
    1.1500 in
  • Pin Diameter
    0.2340 in, 5.94 mm
  • Pin Length
    1.2250 in, 31.12 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.6770 in
  • Roller Center To Attachment End
    1.1500 in
  • Roller Center To Hole Center
    0.8440 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    0.20 lb
  • Weight per Foot
    1.01 lbs, 1.50 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    SK-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Riveted
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Attachment Chain
  • Component Style
    Attachment Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Oiled
  • Link Type
    Roller
  • Manufacturer Catalog Number
    C2060HASK2
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Links
    80
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    K-2
  • Standards Met
    ASME B29
  • Type
    Attachment Chain
  • UPC_NO
    097039204011
  • Working Load Capacity
    1410 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)