Motion
C2060HTWD52L9

TSUBAKI (UST)
C2060HTWD52L9

C2060HTWD52L9
MI ITEM #06657365
MFR #C2060HTWD52L9
Your Price$59.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HTWD52L9

C2060HTWD52L9
MI ITEM #06657365
MFR #C2060HTWD52L9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.31/ft(List $71.18)

Overview

Mfr description
C2060H W 2L/D-5 9/16 10 FT (TAIWAN)
  • U.S. Tsubaki offers a full line of industry specific specialty chains FROM STOCK.
  • This section illustrates many that are available for immediate delivery from our convenient Service Centers.
  • Other specialty chains are available on a made-to-order basis.

Specifications

  • Series
    Double Pitch
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.500 in
  • Standards Met
    ASME B29
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Roller Width
    0.500 in
  • Weight
    1.38 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought