Motion
C2080HNPRB

TSUBAKI (UST)
C2080HNPRB

Roller Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch, Riveted, 10 ft Length
MI ITEM #06657387
MFR #C2080HNPRB
Your Price$65.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HNPRB

Roller Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch, Riveted, 10 ft Length
MI ITEM #06657387
MFR #C2080HNPRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.12/ft(List $74.89)

Overview

Mfr description
C2080HNP RIVETED 10FT
  • Nickel-Plated chains provide acceptable performance where equipment must operate in mildly corrosive environments.
  • Double Pitch Chain
  • Standard Roller Type
  • All dimensions are nominal values and for reference only

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Heavy
  • Chain Size & Pitch
    2080 / 2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Nickel Plated
  • Overall Length
    10 ft
  • Inside Width
    0.625 in
  • Link Plate Height
    0.906 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.312 in
  • Plate Height
    0.906 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.625 in
  • Standards Met
    ASME B29
  • Chain Number & Pitch
    2080 / 2 in
  • Roller Width
    0.625 in
  • Weight
    1.39 lbs
  • UPC_NO
    097039186577
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text