Motion
C2082HSS 304 RIV 10FT

TSUBAKI (UST)
C2082HSS 304 RIV 10FT

Roller Chain - Double Pitch Series, 2082 / 2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #06657392
MFR #C2082HSS 304 RIV 10FT
Price$434.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2082HSS 304 RIV 10FT

Roller Chain - Double Pitch Series, 2082 / 2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #06657392
MFR #C2082HSS 304 RIV 10FT

Mfr description
C2082HSS "304" RIV 10FT OVERSIZE ROLLER
  • SS Series chains are made completely of 304 stainless steel.
  • SS Series has an excellent resistance to corrosion & temperature extremes.
  • Generally considered non-magnetic.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.12/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2082 / 2 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.906 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Pin Length
    0.8230 in, 20.89 mm
  • Pitch
    2 in
  • Plate Height
    0.906 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    1.125 in
  • Roller Width
    0.625 in
  • Weight
    2.10 lb

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    80
  • Chain Number & Pitch
    2082 / 2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Over Size Roller Type
  • Corrosion Resistant
    Corrosion Resistant
  • Manufacturer Catalog Number
    C2082HSSRB
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Extreme Temperature, Non-Magnetic
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • Type
    Double Pitch Chain
  • Working Load Capacity
    397 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)