Motion
C2100 ROLLER LINK

TSUBAKI (UST)
C2100 ROLLER LINK

Roller Link - 2100 / 2-1/2 in Chain & Pitch, Carbon Steel Material
Mi Item #06657397
MFR #C2100 ROLLER LINK
Price$25.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2100 ROLLER LINK

Roller Link - 2100 / 2-1/2 in Chain & Pitch, Carbon Steel Material
Mi Item #06657397
MFR #C2100 ROLLER LINK

Mfr description
C2100H ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.86/each

Specifications

Dimensions

  • Chain Size & Pitch
    2100 / 2-1/2 in
  • Link Plate Thickness
    0.060 in
  • Weight
    0.31 lb

Details

  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands
    5
  • Number Of Strands Across
    5
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ASME B29
  • UPC_NO
    097039181572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)