Motion
C2162HCB
C2162HCB
MI ITEM #06657409
MFR #C2162HCB
Price$422.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C2162HCB
MI ITEM #06657409
MFR #C2162HCB

Mfr description
C2162H COTTERED 10FT BOX OVERSIZE ROLLER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.99/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2162 / 4 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.898 in
  • Link Plate Thickness
    0.281 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.562 in
  • Plate Height
    1.898 in
  • Plate Thickness
    0.281 in
  • Roller Diameter
    2.250 in
  • Roller Width
    1.250 in
  • Weight
    9 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2162 / 4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • Working Load Capacity
    9190 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)