Motion
D60BTL13
TL Bushed Sprocket - 13 Teeth
MI ITEM #06657417
MFR #D60BTL13
List Price$194.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 13 Teeth
MI ITEM #06657417
MFR #D60BTL13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$194.60/each for your price

Overview

Mfr description
D60BTL13 1215 HT

Specifications

  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    13
  • Maximum Bore Diameter
    1.2500 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    3.4930 in
  • Pitch Diameter
    3.1340 in
  • Caliper Diameter
    2.6420 in
  • Hub Type
    B
  • Hub Diameter
    2.2500 in
  • Manufacturer Upc Number
    97039365408
  • UPC_NO
    097039365408
  • Weight
    1.20 lbs
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought