Motion
D60BTL20
TL Bushed Sprocket - 20 Teeth
MI ITEM #06657419
MFR #D60BTL20
Price$206.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 20 Teeth
MI ITEM #06657419
MFR #D60BTL20

Mfr description
D60BTL20 2517 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.74/each

Specifications

Dimensions

  • Caliper Diameter
    4.3250 in
  • Hub Diameter
    3.9530 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    5.1850 in
  • Pitch Diameter
    4.7940 in
  • Weight
    4 lbs

Details

  • Bore Type
    Bushed
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039365484
  • Number Of Teeth
    20
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039365484

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)