Motion
D60CTL42
TL Bushed Sprocket - 42 Teeth
Mi Item #06657420
MFR #D60CTL42
Price$544.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 42 Teeth
Mi Item #06657420
MFR #D60CTL42

Mfr description
D60CTL42 2517 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.11/each

Specifications

Dimensions

  • Caliper Diameter
    9.5680 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    10.4580 in
  • Pitch Diameter
    10.0360 in
  • Weight
    25.5 lbs

Details

  • Bore Type
    Bushed
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    C
  • Manufacturer Upc Number
    97039365538
  • Number Of Teeth
    42
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039365538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)