Motion
D60CTL45
TL Bushed Sprocket - 45 Teeth
MI ITEM #06657421
MFR #D60CTL45
Your Price$570.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 45 Teeth
MI ITEM #06657421
MFR #D60CTL45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$570.52/each(List $663.12)

Overview

Mfr description
D60CTL45 2517 HT

Specifications

  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    45
  • Maximum Bore Diameter
    2.5000 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    11.1760 in
  • Pitch Diameter
    10.7520 in
  • Caliper Diameter
    10.2760 in
  • Hub Type
    C
  • Hub Diameter
    4.2500 in
  • Manufacturer Upc Number
    97039365545
  • UPC_NO
    097039365545
  • Weight
    29.5 lbs
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text