Motion
D80ATL13
TL Bushed Sprocket - 13 Teeth
MI ITEM #06657425
MFR #D80ATL13
Price$266.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 13 Teeth
MI ITEM #06657425
MFR #D80ATL13

Mfr description
D80ATL13 1615 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.94/each

Specifications

Dimensions

  • Caliper Diameter
    3.5230 in
  • Hub Diameter
    3.1250 in
  • Length Through Bore
    1.5000 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    4.6570 in
  • Pitch Diameter
    4.1790 in
  • Tooth Width
    0.5570 in
  • Weight
    3.40 lbs

Details

  • Bore Type
    Bushed
  • Chain Number & Pitch
    80 / 1in
  • Hub Type
    A
  • Manufacturer Upc Number
    97039365958
  • Number Of Teeth
    13
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039365958

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)