Motion
D80ATL17
TL Bushed Sprocket - 17 Teeth
Mi Item #06657427
MFR #D80ATL17
Price$387.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 17 Teeth
Mi Item #06657427
MFR #D80ATL17

Mfr description
D80ATL17 2517 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.99/each

Specifications

Dimensions

  • Caliper Diameter
    4.7940 in
  • Hub Diameter
    3.1250 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    5.9500 in
  • Pitch Diameter
    5.4420 in
  • Tooth Width
    0.5570 in
  • Weight
    5.10 lbs

Details

  • Bore Type
    Bushed
  • Chain Number & Pitch
    80 / 1in
  • Hub Type
    A
  • Manufacturer Upc Number
    97039365996
  • Number Of Teeth
    17
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039365996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)