Motion
DS100ATL17

TSUBAKI (UST)
DS100ATL17

TL Bushed Sprocket - 17 Teeth, 3020 Bushing
Mi Item #06657432
MFR #DS100ATL17
Price$630.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
DS100ATL17

TL Bushed Sprocket - 17 Teeth, 3020 Bushing
Mi Item #06657432
MFR #DS100ATL17

Mfr description
DS100ATL17 TL HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$630.89/each

Specifications

Dimensions

  • Bushing Size
    3020
  • Length Through Bore
    2.6880 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    7.4400 in
  • Tooth Width
    0.6920 in
  • Weight
    14 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Type
    A
  • Manufacturer Upc Number
    97039370181
  • Number Of Teeth
    17
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039370181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)