Motion
DS40ATL24

TSUBAKI (UST)
DS40ATL24

TL Bushed Sprocket - 24 Teeth, 1615 Bushing
MI ITEM #06657434
MFR #DS40ATL24
Price$234.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
DS40ATL24

TL Bushed Sprocket - 24 Teeth, 1615 Bushing
MI ITEM #06657434
MFR #DS40ATL24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$234.93/each

Specifications

Dimensions

  • Bushing Size
    1615
  • Length Through Bore
    1.4060 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    4.1000 in
  • Tooth Width
    0.2840 in
  • Weight
    1.70 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    A
  • Manufacturer Upc Number
    97039370273
  • Number Of Teeth
    24
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039370273

Overview

Mfr description
DS40ATL24 TL HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought