Motion
DS60ATL24

TSUBAKI (UST)
DS60ATL24

TL Bushed Sprocket - 24 Teeth, 2517 Bushing
Mi Item #06657436
MFR #DS60ATL24
Price$323.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
DS60ATL24

TL Bushed Sprocket - 24 Teeth, 2517 Bushing
Mi Item #06657436
MFR #DS60ATL24

Mfr description
DS60ATL24 TL HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.00/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Length Through Bore
    1.9380 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    6.1500 in
  • Tooth Width
    0.4590 in
  • Weight
    8.20 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    A
  • Manufacturer Upc Number
    97039370402
  • Number Of Strands Across
    2
  • Number Of Teeth
    24
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039370402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)