Motion
H40BTL15
Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 15 Teeth, 1008 Bushing
Mi Item #06657641
MFR #H40BTL15
Price$58.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 15 Teeth, 1008 Bushing
Mi Item #06657641
MFR #H40BTL15

Mfr description
H40BTL15 TL SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.23/each

Specifications

Dimensions

  • Bushing Size
    1008
  • Weight
    0.40 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039919298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)