Motion
H40BTL18
Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 18 Teeth, 1210 Bushing
MI ITEM #06657644
MFR #H40BTL18
List Price$74.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 18 Teeth, 1210 Bushing
MI ITEM #06657644
MFR #H40BTL18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.69/each for your price

Overview

Mfr description
H40BTL18 1210 HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1210
  • Number Of Teeth
    18
  • Number Of Strands Across
    1
  • UPC_NO
    097039919366
  • Weight
    0.60 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought