Motion
H40BTL24
Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 24 Teeth, 1610 Bushing
MI ITEM #06657650
MFR #H40BTL24
Your Price$104.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 24 Teeth, 1610 Bushing
MI ITEM #06657650
MFR #H40BTL24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$104.48/each(List $109.36)

Overview

Mfr description
H40BTL24 1610 HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    24
  • Number Of Strands Across
    1
  • UPC_NO
    097039919519
  • Weight
    1.40 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought