Motion
H50BTL23
Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 23 Teeth, 2012 Bushing
MI ITEM #06657849
MFR #H50BTL23
Price$132.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 23 Teeth, 2012 Bushing
MI ITEM #06657849
MFR #H50BTL23

Mfr description
H50BTL23 2012 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.56/each

Specifications

Dimensions

  • Bushing Size
    2012
  • Weight
    2.00 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039919762

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)