Motion
H50BTL24
Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 24 Teeth, 2012 Bushing
MI ITEM #06657850
MFR #H50BTL24
Price$137.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 24 Teeth, 2012 Bushing
MI ITEM #06657850
MFR #H50BTL24

Mfr description
H50BTL24 2012 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.36/each

Specifications

Dimensions

  • Bushing Size
    2012
  • Weight
    2.20 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    24
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039919793

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)