Motion
H60BTL19
Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 19 Teeth, 1610 Bushing
Mi Item #06658028
MFR #H60BTL19
Price$97.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 19 Teeth, 1610 Bushing
Mi Item #06658028
MFR #H60BTL19

Mfr description
H60BTL19 1610 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.93/each

Specifications

Dimensions

  • Bushing Size
    1610
  • Weight
    2.20 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039920812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)