Motion
H60BTL21
Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 21 Teeth, 2012 Bushing
Mi Item #06658029
MFR #H60BTL21
Price$117.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 21 Teeth, 2012 Bushing
Mi Item #06658029
MFR #H60BTL21

Mfr description
H60BTL21 2012 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.29/each

Specifications

Dimensions

  • Bushing Size
    2012
  • Weight
    2.50 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039920973
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)