Overview
Mfr description
H80B16F-1 W/ 2 SET SCREW
Specifications
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Chain Number & Pitch80 / 1 in
- Bore TypeFinished w/ Keyway
- Bore Diameter
- Hardened TeethWith Hardened Teeth
- Length Through Bore
- Weight6.10 lbs
- UPC_NO097039301154
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data