Motion
H80BTL24
Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 24 Teeth, 2517 Bushing
Mi Item #06658142
MFR #H80BTL24
Price$268.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 24 Teeth, 2517 Bushing
Mi Item #06658142
MFR #H80BTL24

Mfr description
H80BTL24 2517 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.30/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Weight
    7.50 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    24
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039921802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)