Motion
H80BTL25
Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 25 Teeth, 2517 Bushing
MI ITEM #06658143
MFR #H80BTL25
Your Price$277.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 25 Teeth, 2517 Bushing
MI ITEM #06658143
MFR #H80BTL25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$277.89/each(List $301.23)

Overview

Mfr description
H80BTL25 2517 HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    25
  • Number Of Strands Across
    1
  • UPC_NO
    097039921871
  • Weight
    8.10 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought