Motion
RS08BK2CL

TSUBAKI (UST)
RS08BK2CL

Connecting Link - 08B / 1/2 in Pitch
Mi Item #06658164
MFR #RS08BK2CL
Price$11.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08BK2CL

Connecting Link - 08B / 1/2 in Pitch
Mi Item #06658164
MFR #RS08BK2CL

Mfr description
RS08B WK-2 S.C. CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.30/each

Specifications

Dimensions

  • Chain Size & Pitch
    08B / 1/2 in
  • Hole Diameter
    0.192 in
  • Pin Diameter
    0.175 in
  • Weight
    0.04 lb

Details

  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    08B / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    WK-2
  • Standards Met
    ASME B29
  • UPC_NO
    097039995384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)