Motion
RS16B-3OL

TSUBAKI (UST)
RS16B-3OL

RS16B-3 O/L RS16B-3 OFFSET LINK
Mi Item #06658173
MFR #RS16B-3OL
Price$69.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16B-3OL

RS16B-3 O/L RS16B-3 OFFSET LINK
Mi Item #06658173
MFR #RS16B-3OL

Mfr description
RS16B-3 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.10/each

Specifications

Dimensions

  • Weight
    0.40 lb

Details

  • Chain Number & Pitch
    RS16B / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    8
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)