Motion
CM9A3B

GRACO INC
CM9A3B

Supply Unit - 0.9 gpm Flow Rate
MI ITEM #06658547
MFR #CM9A3B
List Price$26,462.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CM9A3B

Supply Unit - 0.9 gpm Flow Rate
MI ITEM #06658547
MFR #CM9A3B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,462.00/each for your price

Overview

Mfr description
CM9A3B SPLY UNIT

Specifications

  • Flow Rate
    0.9 gpm
  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Wetted Materials
    Acetal, Alloy Steel, Buna-N, Carbon Steel, Carbon-Filled PTFE, Chrome Plating, Ductile Iron, Electroless Nickel Plating, High Molecular Weight Polyethylene, Nitrile Rubber, Polyethylene, Polyurethane, Stainless Steel, Zinc Plating, Zinc-Plated Carbon Steel
  • Max Discharge Pressure
    6100 psi
  • Maximum Flow Rate
    0.9 gpm
  • Pump Type
    Supply Unit
  • Seal Material
    Nitrile
  • Type Design
    Priming Piston

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text