Motion
58400075

Werma
58400075

584.000.75 98DB 24V AC/DC SAFETY HORN
MI ITEM #06658854
MFR #58400075
List Price$202.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
58400075

584.000.75 98DB 24V AC/DC SAFETY HORN
MI ITEM #06658854
MFR #58400075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$202.97/each for your price

Overview

Mfr description
584.000.75 98DB 24V AC/DC SAFETY HORN

Specifications

  • Color
    Grey
  • Diameter
    83 mm
  • Height
    198 mm
  • Length
    91 mm
  • Housing Color
    Grey
  • Spec Sheet
  • Width
    83 mm
  • Voltage
    24 V
  • Weight
    204 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought