Overview
Mfr description
NCA1F250-3600-XB6 2.5" BORE 36" STROKE
Specifications
- Bore Diameter2.5000 in
- Stroke36.0000 in
- SeriesNCA1
- Mounting TypeMF1 Front Flange
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data