Motion
30237RED

AKRO-MILS
30237RED

Akro Bin - Red, Plastic, Industrial Grade Polymers, 5 x 19.25 x 6 in, Weight Capacity: 20 lbs
MI ITEM #06659307
MFR #30237RED
Your Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30237RED

Akro Bin - Red, Plastic, Industrial Grade Polymers, 5 x 19.25 x 6 in, Weight Capacity: 20 lbs
MI ITEM #06659307
MFR #30237RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.55/each(List $5.68)

Overview

Mfr description
30237RED 9X5X6 AKROBIN
  • Made in the USA
  • Anti-slide stop prevents stacked bins from shifting forward Full-width hanger lip supports bin on hanging system
  • 20 lb. Weight Capacity

Specifications

  • Color
    Red
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Weight Capacity
    20 lbs
  • Dimensions
    5 x 19.25 x 6 in
  • Fm Approval
    Not FM Approved
  • Height
    5 in
  • Outside Height
    5 in
  • Overall Height
    5 in
  • Length
    19.25 in
  • Outside Length
    19.25 in
  • Overall Length
    19.25 in
  • Width
    6 in
  • Outside Width
    6 in
  • Overall Width
    6 in
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought